Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Compact Bleed Control Support Kit
SDP

Catalog No. 19777000
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-777-000 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-000 Supplier Ready America™ Supplier No. 10363
  • $192.00
    $150.65 / Each of 1

    Save $41.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ Compact Bleed Control Support Kit is a light weight carrying pouch that contains a range of critical medical supplies to respond to a bleed control situation.

  • Includes the following:
    • 1 Readi Mask
    • 1 CPR Mouthpiece
    • 2 10 in. Nitrile Glove
    • 1 SWAT-T Tourniquet
    • 1 Penlight
    • 1 Rapid Response Wound Seal
    • 1 4 in. x 4.1 yds Roll Gauze
    • 2 Sterile Gauze Pad 2 x 2 in.
    • 2 Sterile Gauze Pad 3 x 3  in.
    • 1 Emergency Survival Blanket

Specifications

Product Type First Aid Kit
Height (English) 3.25 in.
Length (English) 7.25 in.
Length (Metric) 18.42 cm
For Use With (Application) Bleed Control Support
Color Red
Quantity 1 Ea.
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Height (Metric) 8.26 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.