Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec Compact Bucket System, Polypropylene Buckets
GREENER_CHOICE

Catalog No. p-200009642 Shop All Contec Inc. Products
Change view
Click to view available options
Capacity (Metric):
10 L
15 L
Includes:
2 x 15 L Polypropylene Buckets
3 x 10 L SS Buckets
3 x 15 L Polypropylene Buckets
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
17-100-892 10 L 3 x 10 L SS Buckets
17-100-894 15 L 3 x 15 L Polypropylene Buckets
17-100-895 15 L 2 x 15 L Polypropylene Buckets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-100-892 Supplier Contec Supplier No. 2942U3S
Only null left
Add to Cart
Add to Cart

Component of the Compact Bucket System which is an improved versatile multiple bucket system for use with Contec’s flat and curved mops.

  • Contec's autoclavable Compact Bucket System is an all-in-one solution to make cleaning and disinfecting easier and more efficient. The cart is designed for use with Contec™ mops such as the VertiKlean™ MAX™, VertiKlean™ MAX™ Sealed Edge, EasyCurve™ and QuickTask™ Mopping Systems.
  • The stainless steel cart is available in multiple configurations to meet the unique needs of your environment. It is available with either two or three autoclavable buckets and a utility cart handle. Each cart is fitted with quiet, easy to move casters that lock in place when needed. The utility handle allows two small buckets (1.6 gallon) or one large bucket (3.9 gallon) to be positioned on the handle providing additional storage for extra supplies such as clean mop heads, solution spray bottles, wipes, and other items as needed.
  • The cart frame has an integrated mop head removal tool on the front for easy, hands-free removal of a VertiKlean MAX or VertiKlean MAX Sealed Edge mop head. An optional hands-free removal tool is also available for both the VertiKlean MAX mop heads and the QuickTask mop heads. Two mop holders with mop brace and handle clasps on either side of the cart keep the mop in position and allow for convenient mop storage during transport and storage.
  • The systems are provided with stainless steel debris screens. The screen is positioned in the base of the clean and rinse buckets and prevents the mop from touching the bottom of the bucket where unwanted contaminants settle.
  • Features and Benefits:
    • On cart storage for two mop handles and frames allows convenient storage of two mop handles and frames keeping mops out of the way. Mop holders keep mops securely in place when changing locations.
    • Improved castors and connections significantly reduces noise during use. More durable attachments with less rattle
    • Compact polypropylene buckets with integral drip cap keeps buckets in place while in use and prevents drips between the buckets and floor. Buckets can hold a curved or flat wringer for curved or flat mops.
    • Integral mop head removal tool or optional hands-free mop head removal tool allows easy hands-free removal of the VertiKlean MAX and QuickTask mop heads. Used mop heads can easily be discarded.
    • 100% autoclavable, electropolished stainless steel cart Safe for autoclave at 121°C for 30 minutes allowing it to be used in the most critical environments. Compatible with most cleanroom disinfectants and cleaners.
    • Utility handle basket holds 2 x 6 L buckets which provides additional storage for clean mop heads, solution bottles, wipes, and other cleaning supplies if needed.

Specifications

Product Type 3 Bucket System
Capacity (Metric) 10 L
Material Stainless Steel Bucket, Stainless Steel (304) Cart
Autoclavable Autoclavable
Disposable Reusable
Includes 3 x 10 L SS Buckets
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.