Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Compact Digital Overhead Stirrer

Catalog No. 14501084 Shop All Caframo Products
Change view
Click to view available options
Speed:
40 to 2002 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
14-501-084 40 to 2002 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog No. 14-501-084 Supplier Fisherbrand™ Supplier No. FSR2220U1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Compact Digital Overhead Stirrer ideal for continuous, general purpose mixing. Easily fits into fume hoods or enclosed workstations. Includes chuck, chuck key, support rod, power cord, and instruction manual. Chuck is adjustable to 10 mm (3/8 in.). 220 Volt and includes two cord sets, UK and EU.

  • Delivers accurate, repeatable results for volumes up to 25 L and 15,000 cps
  • Four-digit speed display
  • Three-button control (power on/off, speed increase, speed decrease, light on/off) is easy to use
  • Last speed setting is stored in memory before unit is powered off
  • Convenient handle makes stirrer easy to lift, move and set in place
  • Brushless, maintenance-free DC motor produces consistent mixing at all speeds and provides automatic overload protection
  • Belt-drive transmission is smooth, quiet and offers high power efficiency (1/15 hp, 50 w)
  • Sealed housing keeps liquids safely away from internal components
  • Through shaft allows quick, impeller adjustment and replacement
  • Includes support rod, chuck, chuck key, chuck guard, UK and EU cord sets, and printed manual

Specifications

Speed 40 to 2002 rpm
Capacity 25 L
Display Digital
Voltage 220/240 V
Diameter (English) Shaft 0.375 in.
Diameter (Metric) Shaft 10 mm
Height (English) 10 in.
Height (Metric) 25.4 cm
Length (English) 6 in.
Length (Metric) 15.2 cm
Frequency 50/60 Hz
Horsepower 1/15 hp
Plug Type EU/UK
Certifications/Compliance CSA, CE, UL, FCC, IEC, ICES, EMC, EMI
Includes Overhead stirrer motor, chuck, chuck key, support rod, external power supply, grounded power cord, manual in four languages (English, French, Spanish and German) and three year warranty
Material Molded Nylon and Cast Aluminum Housing
Motor Type Brushless DC
Torque 70 Ncm
Type Overhead Stirrer
Weight (English) 7 lb.
Weight (Metric) 3.0 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.