Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas-Labs, Inc.™ Compact Glove Box
SDP

Catalog No. 11386003 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Volume (Metric):
306 L
498 L
730 L
912 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-386-003 912 L
11-386-000 306 L
11-386-001 498 L
11-386-002 730 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-386-003 Supplier Plas-Labs, Inc.™ Supplier No. 810SG40
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Plas-Labs, Inc.™ Compact Glove Box with transfer chamber and flat side access door

  • Completely sealed for basic isolation and/or containment
  • Flat side accerss door to easily introduce larger equipment
  • Installed purging valves (4) are ideal for lowering oxygen and humidity levels
  • Hospital grade multiple electrical outlet strip
  • Pressure relief valve with small HEPA filter
  • White ambidextrous glove
  • High interior visibility
  • Draft-free atmosphere

Specifications

Product Type Glove Box
Filter Type HEPA
Material Acrylic
Amperage 12 A
Color Transparent
Depth (English) Interior 29 in.
Depth (Metric) 812 mm
Depth (Metric) Interior 740 mm
Dimensions (L x W x H) 32 x 76 x 32 in.
Height (English) Interior 32 in.
Height (Metric) 890 mm
Height (Metric) Interior 810 mm
Includes Gloves, Transfer Chamber, Access Door, Electrical Outlet Strip, Pressure Relief Valve
Length (Metric) 812 mm
Ports Transfer chamber: (12 in. x 11 in.)
Voltage 115/120 V
Volume (English) 32.2 cu. ft.
Volume (Metric) 912 L
Warranty 24 months
Weight (English) 185 lb.
Weight (Metric) 84 kg
Width (English) Interior 60 in.
Width (Metric) 1930 mm
Width (Metric) Interior 1524 mm
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.