Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas-Labs, Inc.™ Compact Glove Box
SDP

Catalog No. p-8986000 Shop All Plas-Labs, Inc. Products
Catalog No. 11-386-000 Supplier Plas-Labs, Inc.™ Supplier No. 810SG10
Only null left
Add to Cart
Add to Cart
Request a Quote

Plas-Labs, Inc.™ Compact Glove Box with transfer chamber and flat side access door

  • Completely sealed for basic isolation and/or containment
  • Flat side accerss door to easily introduce larger equipment
  • Installed purging valves (4) are ideal for lowering oxygen and humidity levels
  • Hospital grade multiple electrical outlet strip
  • Pressure relief valve with small HEPA filter
  • White ambidextrous glove
  • High interior visibility
  • Draft-free atmosphere

Specifications

Product Type Glove Box
Filter Type HEPA
Depth (Metric) 610 mm
Dimensions (L x W x H) 43 x 43 x 24 in.
Height (Metric) 790 mm
Length (Metric) 1100 mm
Width (Metric) 1100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.