Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Compact Scale

Catalog No. p-200085075 Shop All OHAUS Products
Change view
Click to view available options
Model:
V12P10T
V12P20T
V12P2T
V12P5T
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-920-223 V12P20T
01-920-224 V12P10T
01-920-225 V12P5T
01-920-226 V12P2T
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-920-223 Supplier OHAUS Supplier No. 30554445
Only null left
Add to Cart
Add to Cart

With Legal for Trade certifications and a food-safe design that is NSF and HACCP certified, the Valor 1000 series is a reliable choice for general food weighing. Easy-to-operate Valor 1000 scales feature two-button operation, large backlit LCD display and up to 1,500-hour battery life.

  • NSF-certified and USDA AMS-accepted design supports HACCP systems, making Valor 1000 perfect for food preparation tasks.
  • Stainless steel pans and plastic in-use covers available for extra protection.
  • Save money on batteries.
  • Energy-efficient design operates for up to one year or up to 1,500 hours.
  • Intuitive two-button operation allows for quick weight checking to simplify repetitive operations and increase operator efficiency.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 20 kg
Display Type Backlit LCD
Readability 2 g
Model V12P20T
Type Scale
Legal for Trade Class III
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.