Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ CompactDigital™ Overhead Stirrer PROMO

Catalog No. 14500211PM Shop All Fisherbrand Products
Change view
Click to view available options
Speed:
40 to 2002 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
14-500-211PM 40 to 2002 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-500-211PM

Includes

Supplied with chuck, chuck key, support rod, power cord, and instruction manual. Chuck is adjustable to 3/8 in. (10mm). Note: Stand is not included.

Requires

Impeller, stand (14-500-355), and clamp (14-500-357), all sold separately.

Compact overhead stirrer, ideal for continuous, general purpose mixing. Easily fits into fume hoods or enclosed workstations.

  • Delivers accurate, repeatable results for volumes up to 25 L and 15,000 cps
  • Four-digit speed display shows speed accurate to ±1 rpm
  • Three-button control (power on/off, speed increase, speed decrease, light on/off) is easy to use
  • Last speed setting is stored in memory before unit is powered off
  • Convenient handle makes stirrer easy to lift, move and set in place
  • Brushless, maintenance-free DC motor produces consistent mixing at all speeds and provides automatic overload protection
  • Belt-drive transmission is smooth, quiet and offers high power efficiency (1/15 hp, 50 W)
  • Sealed housing keeps liquids safely away from internal components
  • Through shaft allows quick, impeller adjustment and replacement

Order Info

Dimensions (with chuck attached), 6 L x 3 W x 10 in. H (15.2 x 7.6 x 25.4cm). Weight: 7 lb. (3 kg). Stirring paddles, fastening clamp and compact stand sold separately).

Certifications

CSA approved

Warranty and Services

Three year warranty.

Specifications

Speed 40 to 2002 rpm
Capacity 25 L
Display Digital
Voltage 100/240 V
Wattage 50 w
Dimensions (L x W x H) 15.2 x 7.6 x 25.4 cm (6 x 3 x 10 in.)
Height (English) 10 in.
Height (Metric) 25.4 cm
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Electrical Requirements 100 to 240 V, 50/60 Hz
Frequency 50/60 Hz
Horsepower 1/15 hp
Certifications/Compliance CSA
Chuck Size 13 mm
For Use With (Application) Continuous, general purpose mixing
Includes Chuck, chuck key, support rod, power cord and instruction manual. (Stand not included.)
Material Nylon, Cast Metal
Motor Type Brushless DC
Protection Class IP42
Torque 6 in-lb.
Viscosity 15,000 cps
Weight (English) 7 lb.
Weight (Metric) 3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.