Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Siemens SIRIUS Direct-On-Line Starter, 500V, 0.4 A to 2 A, 24V DC, 1 ea

Catalog No. 502793905
Encompass_Preferred

This compact direct-on-line (DOL) motor starter is designed for reliable switching and protection of 3-phase AC motors. It features integrated electronic solid-state overload protection and is suitable for applications such as conveyor systems, logistics, production machines, and machine tools. The space-saving module has a 22.5 mm width and mounts onto 35 mm DIN rails.

  • Adjustable overload release range of 0.4 A to 2 A
  • Control supply voltage of 24 V DC
  • Equipped with screw-type terminals for the main circuit and PUSH-IN spring-loaded terminals for the control circuit
  • IP20 protection class with finger-safe design
  • Mechanical service life up to 30,000,000 switching cycles
  • Trip class 10A with integrated electronic overload protection
  • Operating temperature range of -25 °C to +60 °C
  • Includes 1 auxiliary contact

Catalog No. 50-279-3905 Supplier Grainger Supplier No. 19YM33
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This compact direct-on-line (DOL) motor starter is designed for reliable switching and protection of 3-phase AC motors. It features integrated electronic solid-state overload protection and is suitable for applications such as conveyor systems, logistics, production machines, and machine tools. The space-saving module has a 22.5 mm width and mounts onto 35 mm DIN rails.

  • Adjustable overload release range of 0.4 A to 2 A
  • Control supply voltage of 24 V DC
  • Equipped with screw-type terminals for the main circuit and PUSH-IN spring-loaded terminals for the control circuit
  • IP20 protection class with finger-safe design
  • Mechanical service life up to 30,000,000 switching cycles
  • Trip class 10A with integrated electronic overload protection
  • Operating temperature range of -25 °C to +60 °C
  • Includes 1 auxiliary contact

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.