Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Siemens SIRIUS Motor Starter, Reversing, 1.6 to 7 A, 24 V DC, 1 ea

Catalog No. 502794949
Encompass_Preferred

This compact motor starter is a reversing starter designed for efficient AC motor control. It features integrated electronic overload protection and is engineered for use in demanding industrial environments. The device utilizes hybrid switching technology and provides reliable operation for 3-phase motors with a power range of 0.55 kW to 3 kW.

  • Features solid-state overload protection with an adjustable current range of 1.6 A to 7 A
  • Provides a compact design with a width of 22.5 mm to save space in control panels
  • Supports 24 V DC control supply voltage with spring-loaded (push-in) terminals for quick wiring
  • Designed with IP20-rated protection and high vibration and shock resistance
  • Includes auxiliary contacts (1 NO/1 NC) for versatile signaling and control integration
  • Suitable for DIN rail mounting (35 mm) with flexible vertical or horizontal installation options

Catalog No. 50-279-4949 Supplier Grainger Supplier No. 19YM55
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This compact motor starter is a reversing starter designed for efficient AC motor control. It features integrated electronic overload protection and is engineered for use in demanding industrial environments. The device utilizes hybrid switching technology and provides reliable operation for 3-phase motors with a power range of 0.55 kW to 3 kW.

  • Features solid-state overload protection with an adjustable current range of 1.6 A to 7 A
  • Provides a compact design with a width of 22.5 mm to save space in control panels
  • Supports 24 V DC control supply voltage with spring-loaded (push-in) terminals for quick wiring
  • Designed with IP20-rated protection and high vibration and shock resistance
  • Includes auxiliary contacts (1 NO/1 NC) for versatile signaling and control integration
  • Suitable for DIN rail mounting (35 mm) with flexible vertical or horizontal installation options

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.