Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Siemens 3RM1 Hybrid DOL Starter, 0.1-0.5 A, 24 V DC, 1 ea

Catalog No. 502793796
Encompass_Preferred

This hybrid direct-on-line (DOL) motor starter from the 3RM1 series is engineered for reliable and efficient motor control. Designed to handle power ratings from 0 to 0.12 kW, it offers versatile performance for industrial applications requiring precise current management between 0.1 and 0.5 A. The unit operates on a 24 V DC control voltage and features secure screw/spring-type terminals for consistent connectivity.

  • Direct-on-line (DOL) starting configuration
  • Operating voltage up to 500 V
  • Adjustable motor full load amperage range of 0.1 to 0.5 A
  • Reliable 24 V DC control voltage
  • Equipped with durable screw/spring-type terminals

Catalog No. 50-279-3796 Supplier Grainger Supplier No. 19YM27
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hybrid direct-on-line (DOL) motor starter from the 3RM1 series is engineered for reliable and efficient motor control. Designed to handle power ratings from 0 to 0.12 kW, it offers versatile performance for industrial applications requiring precise current management between 0.1 and 0.5 A. The unit operates on a 24 V DC control voltage and features secure screw/spring-type terminals for consistent connectivity.

  • Direct-on-line (DOL) starting configuration
  • Operating voltage up to 500 V
  • Adjustable motor full load amperage range of 0.1 to 0.5 A
  • Reliable 24 V DC control voltage
  • Equipped with durable screw/spring-type terminals

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.