Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Sirius Compact Magnetic Motor Starter, Reversing, 3 Poles, 0.5 A, 24 V DC

Catalog No. 502793909
Encompass_Preferred

This compact reversing starter is designed for the reliable control and protection of 3-phase AC motors. Featuring hybrid switching technology and electronic overload protection, the module provides efficient motor operation within an adjustable current range of 0.1 A to 0.5 A. It is suitable for applications requiring 24 V DC control supply and 48 V to 500 V load voltage.

  • Reversing starter function with 3 poles for 3-phase AC motors.
  • Electronic overload protection for enhanced device safety.
  • Hybrid switching contact design for efficient operation.
  • DIN rail mounting (35 mm) with vertical or horizontal orientation options.
  • Integrated screw-type terminals for the main circuit and spring-loaded push-in terminals for the control circuit.
  • Operating temperature range from -25°C to +60°C.
  • Compact 22.5 mm width for space-saving installation.

Catalog No. 50-279-3909 Supplier Grainger Supplier No. 19YM45
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This compact reversing starter is designed for the reliable control and protection of 3-phase AC motors. Featuring hybrid switching technology and electronic overload protection, the module provides efficient motor operation within an adjustable current range of 0.1 A to 0.5 A. It is suitable for applications requiring 24 V DC control supply and 48 V to 500 V load voltage.

  • Reversing starter function with 3 poles for 3-phase AC motors.
  • Electronic overload protection for enhanced device safety.
  • Hybrid switching contact design for efficient operation.
  • DIN rail mounting (35 mm) with vertical or horizontal orientation options.
  • Integrated screw-type terminals for the main circuit and spring-loaded push-in terminals for the control circuit.
  • Operating temperature range from -25°C to +60°C.
  • Compact 22.5 mm width for space-saving installation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.