Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Compass™ Cx Compact Scale

Catalog No. 01922218 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
220 g
620 g
1200 g
2200 g
5200 g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-922-218 620 g
01-922-217 220 g
01-922-219 1200 g
01-922-220 2200 g
01-922-221 5200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 01-922-218 Supplier OHAUS™ Supplier No. 30428200
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for energy efficient weighing in labs, classrooms or the field.

  • Up to 1,000 hours of continuous operation using standard alkaline batteries
  • Large backlit display
  • Stackable design.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 620 g
Display Type Backlit LCD
Readability 0.1 g
Includes Stainless steel pan, AA batteries
Stabilization Time 1.5 sec
Type Compact Scale
Length (Metric) 201 mm
Width (Metric) 135 mm
Height (Metric) 41 mm
Weight (Metric) 0.51 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.