Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Compass™ Cx Compact Scale
SCI_ED

Catalog No. S72429 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
220 g
620 g
1200 g
2200 g
5200 g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72429 5200 g
S72425 220 g
S72426 620 g
S72427 1200 g
S72428 2200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S72429 Supplier OHAUS™ Supplier No. 30428203/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for energy efficient weighing in labs, classrooms or the field.

  • Up to 1,000 hours of continuous operation using standard alkaline batteries
  • Large backlit display
  • Stackable design.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 5200 g
Display Type Backlit LCD
Readability 1.0 g
Includes Stainless steel pan, AA batteries
Stabilization Time 1.5 sec.
Type Compact Scale
Length (Metric) 201 mm
Width (Metric) 135 mm
Height (Metric) 41 mm
Weight (Metric) 0.51 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.