Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Complete E/M Apparatus for the Electron
SDPSCI_ED

Catalog No. s63317nd
Change view
Click to view available options
Electrical Requirements:
115 VAC 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S63317ND 115 VAC 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S63317ND Supplier Science First Supplier No. EP20
Only null left
Add to Cart
Add to Cart

Requires

Requires 115VAC 50/60Hz.

Have your students measure the ratio of charge to mass for an electron.

This classic experiment consists of a vacuum tube mounted inside a pair of Helmholtz Coils that provides a transverse magnetic field. An electron gun, placed inside the tube, points downward and generates a beam of electrons at an energy controlled by adjusting the Accelerating Voltage knob on the apparatus. The magnetic field inside the tube is controlled by adjusting the Coil Current knob on the unit. Electrons are bent into a circle in accordance with the Lorentz Force Law qvxB. This beam is made visible by placing a small quantity of Helium gas at low pressure in the vacuum tube, which glows when struck by the electrons.
The ratio of charge over mass for an electron can be calculated knowing the diameter of the circular path, the current applied to the Helmholtz coil, and the voltage used to accelerate the electrons. The accelerating voltage can be varied from 100 to 500 VDC and the current varied from 0-3A DC to provide a wide variety of beam energies and deflection fields. The orbit diameter itself is measured on an internal glass scale that includes fluorescent marks for easy measurement. The mark glows when the beam strikes it, making it easy to determine the exact beam diameter. Accelerating voltage and deflection current values are displayed on three-digit panel meters that allow quick and precise measurements. The voltage and current power supplies are controlled by an onboard microprocessor to ensure stable, precise, and highly reproducible results. Comes completely assembled with the electron tube, Helmholtz coil, and integral current and voltage power supply.

Order Info

Overall dimensions: 19 x 12 x 14-3/4 in.

Specifications

Height (English) 15 in.
Electrical Requirements 115 VAC 50/60 Hz
For Use With (Application) For the electron
Height (Metric) 38 cm
Length (English) 11.8 in.
Dimensions (L x W x H) 11.8 x 15.7 x 15 in. (30 x 40 x 38 cm)
Length (Metric) 30 cm
Width (English) 15.7 in.
Width (Metric) 40 cm
Product Type Complete E/M Apparatus
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.