Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Complete Environmental Products™ 65 Gallon Poly Overpack Salvage Drum
SDP

Catalog No. 19811284
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Outer:
27.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
19-811-284 27.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-811-284 Supplier CEP Supplier No. OP65
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Closure Type Gasket lid
Capacity (English) 65 gal.
Color Yellow
For Use With (Application) Spill Kit Container
For Use With (Equipment) Designed to fit 30 gal. Drums
Height (English) 34.25 in.
Height (Metric) 87 cm
Diameter (English) Opening 26.75 in.
Diameter (English) Outer 27.75 in.
Diameter (Metric) Opening 68 cm
Diameter (Metric) Outer 70 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.