Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Complete Environmental Products™ Poly-Collector 66 with Poly Drum
SDP

Catalog No. 19811274
Encompass
Encompass_Preferred
Change view
Click to view available options
Height (Metric):
108 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
19-811-274 108 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-811-274 Supplier CEP Supplier No. 8002YE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance EPA 40 CFR 264.175, SPCC, NPDES
For Use With (Application) Ideal for collecting waste oil, antifreeze and chemicals
Material Polyethylene
Height (English) 42.5 in.
Height (Metric) 108 cm
Diameter (English) Opening 27.13 in.
Diameter (Metric) Opening 69 cm
Weight (English) 66.5 lb.
Weight (Metric) 30 Kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.