Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Complete Manual Staining Assemblies 117 and 130

Catalog No. 120 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Rack Handle, Assy 117 and 130
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
12-0 Rack Handle, Assy 117 and 130
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-0 Supplier Epredia™ Supplier No. 120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accommodate up to 60 slides with Epredia™ Complete Manual Staining Assemblies 117 and 130, available with a non-autoclavable glass or stainless-steel dish.

Complete Manual Staining Assembly 117:

  • Staining Dish 119: Stainless steel with inside dimensions of 7.95 x 3.35 x 2.95 in. (202 x 85 x 75mm); holds up to 750mL of solution with fully loaded staining rack.
  • Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2 in. (75 x 50mm).
  • Staining Dish Cover 118: Stainless steel

Complete Manual Staining Assembly 130:

  • Staining Dish 131: Nonautoclavable glass with inside dimensions of 7.95 x 4.4 x 2.8 in. (202 x 112 x 72mm); holds up to 750mL of solution with fully loaded staining rack
  • Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2 in. (75 x 50mm)
  • Staining Dish Cover 132: Stainless steel

Specifications

Rack Material Stainless Steel
Slide Count 60
Max. Slide Size 3 x 2 in.
Product Type Rack Handle, Assy 117 and 130
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.