Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Complete Stainless Steel Rollout Drawer Set
GSA_VA

Catalog No. 12370655 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
11.5 cu. ft. Refrigerators
4.7 cu. ft. (133L) Refrigerators and Freezers
45.8 cu. ft. (1297L) Refrigerators and Freezers
78.8 cu. ft. (2231L) Refrigerators and Freezers
No. of Drawers:
2
5
12
18
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) No. of Drawers
12-370-655 11.5 cu. ft. Refrigerators 5
12-370-654 4.7 cu. ft. (133L) Refrigerators and Freezers 2
12-370-615 45.8 cu. ft. (1297L) Refrigerators and Freezers 12
12-370-613 78.8 cu. ft. (2231L) Refrigerators and Freezers 18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 12-370-655 Supplier Thermo Scientific™ Supplier No. 7445
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

A convenient alternative to open-wire shelving

Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire shelving. This is an option for Thermo Scientific™ high-performance refrigerators.

  • Stainless-steel drawers
  • Adjustable with full extension

Ordering Information:

  • Factory installed; must be specified when ordering the refrigerator

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Complete SS Drawer Set
Capacity (English) 11.5 cu. ft.
Capacity (Metric) 326 L
Drawers Stainless Steel (Drawer)
No. of Drawers 5
For Use With (Equipment) 11.5 cu. ft. Refrigerators
Can I install the Complete Stainless Steel Rollout Drawer Set myself?

The Complete Stainless Steel Rollout Drawer Set is a convenient alternative to open-wire shelving and is an option for Thermo Scientific high-performance refrigerators. The product cannot be installed by the user; it needs to factory-installed and this must be specified when ordering the refrigerator.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.