Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Composite Island Dressings

Catalog No. 22415745
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
4 x 6 in.
6 x 6 in.
6 x 8 in.
4 x 10 in.
4 x 14 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-415-745 4 x 4 in.
22-415-747 4 x 6 in.
22-415-743 4 x 10 in.
22-415-744 4 x 14 in.
22-415-746 6 x 6 in.
22-415-748 6 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-415-745 Supplier Dukal™ Supplier No. 4082
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Composite Island Dressings are waterproof and feature a non-adherent contact layer and non-woven backing with adhesive border to keep wounds dry and contaminants out.

  • Non-adherent contact layer that covers the wound site.
  • Features a soft absorbent pad that collects exudate and protects the wound from trauma.
  • Non-woven backing with adhesive border that is gentle and holds pad in place.
  • Waterproof to keep wounds dry and keep external contaminants out.

Specifications

Sterility Sterile
Dimensions (L x W) 4 x 4 in.
Latex Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.