Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ CONSTIX™ Surface Validation Swabs

Shop All Contec Inc. Products


Click to view available options
Length (Metric) Tip:
2 cm
2.31 cm
Description
- Package contains five polyester swabs specially processed to minimize background TOC contribution from the swab
- Low background TOC content for minimal interference with test results
- Large surface of the swab head and the long flexible handle provide exceptional surface coverage when swabbing
- Strong, durable polyester swabs for optimum retrieval
- Sterilizable by most common methods
- Autoclavable
- Swabs sealed in nylon pouch
Specifications
Specifications
| Length (English) | 4.9 in. |
| For Use With (Application) | Evaluation of surface cleaning protocols in bio-pharmaceutical industries |
| Product Type | Swab |
| Length (Metric) | 12.4 cm |
| Material | Polypropylene |
| Width (English) Head | 0.48 in. |
| Width (Metric) Head | 1.22 cm |
| Length (English) Tip | 0.91 in. |
| Length (Metric) Tip | 2.31 cm |
| Autoclavable | Not Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction