Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONSTIX™ Surface Validation Swabs
BIOPHARMAGREENER_CHOICE

Catalog No. 19170940 Shop All Contec Inc. Products
Change view
Click to view available options
Length (Metric) Tip:
2 cm
2.31 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip
19-170-940 2 cm
19-168-526 2.31 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-170-940 Supplier Contec™ Supplier No. SV2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CONSTIX™ Surface Validation Swabs designed for the evaluation of surface cleaning protocols in biopharmaceutical industries.

  • Package contains five polyester swabs specially processed to minimize background TOC contribution from the swab
  • Low background TOC content for minimal interference with test results
  • Large surface of the swab head and the long flexible handle provide exceptional surface coverage when swabbing
  • Strong, durable polyester swabs for optimum retrieval
  • Sterilizable by most common methods
  • Autoclavable
  • Swabs sealed in nylon pouch

Specifications

Diameter (English) Handle 0.12 in.
Length (English) 6 in.
For Use With (Application) Evaluation of surface cleaning protocols in bio-pharmaceutical industries
Product Type Swab
Diameter (Metric) Handle 3 mm
Length (Metric) 152.4 mm
Length (English) Handle 5.2 in.
Length (Metric) Handle 13.2 mm
Length (English) Tip 0.8 in.
Length (Metric) Tip 2 cm
Width (Metric) Tip 6.3 mm
Width (English) Tip 0.23 in.
Diameter (Metric) Tip 6.4 mm
Diameter (English) Tip 0.25 in.
Sterility Non-sterile
Adhesive Type Ultrasonically Sealed
Handle Material Polypropylene
Tip Style Round
Tip Material Knit Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.