Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Con-Space™ SR65M Radio Accessory and Sidewinder Headset

Catalog No. 19171178
Change view
Click to view available options
Product Type:
Radio Accessory Base Unit
Sidewinder Headset
Includes:
Noise-cancelling Microphone Element
SR65M and Sidewinder Set, Quiet PTT
SR65M and Sidewinder Set, Tactile PTT
Tactile Button
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
19-171-178 Sidewinder Headset SR65M and Sidewinder Set, Quiet PTT
19-171-172 Radio Accessory Base Unit Tactile Button
19-171-174 Sidewinder Headset Noise-cancelling Microphone Element
19-171-177 Sidewinder Headset SR65M and Sidewinder Set, Tactile PTT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-171-178 Supplier Con-Space™ Supplier No. 192611004

missing translation for 'validMainframeMsg'

Tough equipment is ideal in low-to-medium noise applications

SR65M Radio Accessory Base Unit (19-171-172)

  • Intrinsically safe, totally waterproof, and dust tight black unit can be configured to attach to virtually any portable two-way radio
  • Quick connect attaches to any Con-Space Armoury communication device
  • Push-to-Talk (PTT) tactile button
  • Adjustable mounting
  • Cable pull strength: 69/31
  • Operating temperature: -20 to 40°C

Sidewinder Lightweight Headset (19-171-174)

  • Bendable steel headband over molded with thermo plastic rubber designed for rugged use
  • Noise canceling microphone mounted on a flexible boom
  • High-quality, waterproof speaker protected by molded housing
  • Fits under helmet or envirosuit
  • Adjustable mounting
  • Mic sensitivity: -43 +/- 3dB
  • Operating voltage/current: 1.3 to 17 VDC; <500uA
  • Frequency reponse: 250Hz to 4kHz
  • Speaker impedance presented to radio: 88Ohm

Order Info

SR65M and Sidewinder available together as a set with tactile PTT (19-171-177) or quiet PTT (19-171-178).

Compliance

SR65M is ROHS, IP-57, and preliminary EMC compliant; sidewinder is ROHS and halogen compliant

Warranty and Services

One-year warranty.

Specifications

Product Type Sidewinder Headset
For Use With (Equipment) Portable Two-way Radio and Armoury Communication Devices
Includes SR65M and Sidewinder Set, Quiet PTT
For Use With (Application) For Rugged Use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.