Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex Safety Conaire Safety Glasses

Catalog No. 19156134 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Conaire Safety Glasses; Lens Tint: Gray; Transmittance Value: L2.5; UV Protection: U6; Frame Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-156-134 Conaire Safety Glasses; Lens Tint: Gray; Transmittance Value: L2.5; UV Protection: U6; Frame Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-156-134 Supplier Pyramex Safety Supplier No. SB10720D
Add to Cart
Add to Cart
This item is not returnable. View return policy

Conaire Safety Glasses are high impact rated and have gray lenses.

  • Scratch resistant, high impact rated, polycarbonate lens and side shield
  • Temple tips made of lightweight thermoplastic rubber
  • Gray lenses in black frames with stainless steel screws
  • Gray lens technology is commonly used in outdoor applications and offers protection from excessive glare and blocks multiple wavelengths:
    • UVA,UVB (200-380 nm): 100% blocked
    • Visible Light (380-780 nm): 87% transmitted
      • Blue (400-700 nm): 74% blocked
    • IR (780-2000 nm): 48% blocked

Specifications

Certifications/Compliance ANSI Z87.1
Lens Tint Gray
Product Type High Impact Resistant Safety Glasses
Dimensions (L x W x H) 153 x 129 x 39.5 mm
Frame Color Black
Transmittance Value L2.5
Material Polycarbonate
Disposable Reusable
Frame Material Nylon
UV Protection U6
Frame Type Full Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.