Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex Safety Conaire™ Safety Glasses

Catalog No. 19817394 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Coating:
Anti-reflective, Scratch-resistant, UV-treated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
19-817-394 Anti-reflective, Scratch-resistant, UV-treated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-817-394 Supplier Pyramex Safety Supplier No. SB10734D

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Conaire™ Safety Glasses are high impact rated and have UV400 blue block lens.

  • Scratch resistant, high impact rated, polycarbonate lens, and side shield
  • Lightweight rubber temples
  • Provides U6 level UV eye protection (blocks 99.99% of 200-315 nm and 99.9% of 315-380 nm transmittance)
  • Yellow lenses in black frames with stainless steel screws
  • Temple tips made of thermoplastic rubber

Specifications

Height (English) 1.6 in.
Height (Metric) 39.5 mm
Thickness (English) 0.1 in.
Lens Type UV400 Blue Block
Thickness (Metric) 2.3 mm
Lens Coating Anti-reflective, Scratch-resistant, UV-treated
Certifications/Compliance ANSI Z87.1
Lens Tint Yellow
Product Type High Impact-resistant Safety Glasses
Dimensions (L x W x H) 153 x 129 x 39.5 mm
Frame Color Black
Weight (English) 0.9 oz.
Weight (Metric) 26.8 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Nylon
UV Protection U6
Frame Type Full Frame
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.