Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Cart with Phenolic Top

Catalog No. CONT705PHE4
Change view
Click to view available options
Treston Concept cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
CONT705PHE4 Treston Concept cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. CONT705PHE4 Supplier Treston™ Supplier No. CONT705PHE41
Add to Cart
Add to Cart

Concept cart with phenolic top provides extra workspace in the lab. Lower shelf is integrated. Can be equipped with a middle shelf, sold separately. Height adjustment with allen key between 25.6 and 35.4 in.

  • Concept cart for additional workspace
  • Height adjustable from 25.59 to 35.43 in. with allen ke
  • Style f the cart is the same as Treston Concept table frames
  • Max load 331 lbs
  • 19.69 W x 27.56 in. D
  • Includes frame, black phenolic top, and bottom shelf
  • Middle shelf available as an option accessory

Specifications

Depth (English) 27.56 in.
Height (English) 25.6 to 35.4 in.
Description Concept cart, with phenolic top
Width (English) 27.56 in.
Width (Metric) 700 mm
Quantity 1 Ea.
Height (Metric) 650 to 900 mm
Depth (Metric) 700 mm
For Use With (Equipment) Treston Workstations
Includes Frame, top and attachment hardware
Length (English) 19.69 in.
Length (Metric) 500 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.