Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Hand Crank Frame Single Bay Uprights and One Shelf

Catalog No. 14C10149420
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10149420 47.24 in. Phenolic
14C10149421 59.1 in. Phenolic
14C10149422 70.86 in. Phenolic
14C10149423 47.24 in. Laminate
14C10149424 59.1 in. Laminate
14C10149425 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10149420 Supplier Treston™ Supplier No. 14C10149420
Add to Cart
Add to Cart
Request a Quote

Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with hand crank from 26.6 to 40.4 in.
  • Hand crank folds away when not in use
  • Max load 440 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Adjustable (Height) 26.57 to 40.35 in.
Adjustable Adjustable with hand crank
Back Style Open
Description Concept hand crank frame
Depth (English) 30 in.
Certifications/Compliance ISO Class 7 cleanroom
Depth (Metric) 762 mm
Frame Type C-leg hand crank
Autoclavable Not Autoclavable
Height (English) Adjustment With Caster 30.6 to 44.4 in.
For Use With (Equipment) Any Laboratory Equipment
For Use With (Application) Laboratories
Finish Epoxy powder coat
Foot Type Glide
Width (Metric) 1200 mm
Load Bearing Capacity (Metric) 200 kg
Model Concept
Width (English) Shelf 45.9 in.
No. of Shelves 1
Top Style Phenolic
Warranty 5 years
Surface Coating Epoxy powder coat
Height (Metric) 675 to 1025 mm
Quantity 1 Ea.
Load Bearing Capacity (English) 440 lb.
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware
Lift Type Hand crank
Height (English) 26.6 to 40.4 in.
Height (Metric) Adjustment With Caster 777 to 1128 mm
Increments Stepless
Length (English) Shelf 45.9 in.
Width (Metric) Shelf 1200 mm
Width (English) 47.24 in.
With Casters No
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.