Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Hand Crank Frame Single Bay Uprights and Two Shelves

Catalog No. 14C10149431
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10149431 70.86 in. Laminate
14C10149426 47.24 in. Phenolic
14C10149427 59.1 in. Phenolic
14C10149428 70.86 in. Phenolic
14C10149429 47.24 in. Laminate
14C10149430 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10149431 Supplier Treston™ Supplier No. 14C10149431
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with hand crank from 26.6 to 40.4 in.
  • Hand crank folds away when not in use
  • Max load 440 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Width (Metric) 1800 mm
Top Style Laminate
Warranty 5 years
Width (English) 70.86 in.
Width (Metric) Shelf 1800 mm
Width (English) Shelf 69.8 in.
Model Concept
With Casters No
Quantity 1 Ea.
Surface Coating Epoxy powder coat
No. of Shelves 2
Load Bearing Capacity (English) 440 lb.
Load Bearing Capacity (Metric) 200 kg
Finish Epoxy powder coat
Increments Stepless
Height (Metric) Adjustment With Caster 777 to 1128 mm
For Use With (Equipment) Any Laboratory Equipment
Lift Type Hand crank
Height (Metric) 675 to 1025 mm
Length (English) Shelf 69.8 in.
For Use With (Application) Laboratories
Frame Type C-leg hand crank
Foot Type Glide
Description Concept hand crank frame
Adjustable Adjustable with hand crank
Depth (Metric) 762 mm
Depth (English) 30 in.
Certifications/Compliance ISO Class 7 cleanroom
Back Style Open
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Adjustable (Height) 26.57 to 40.35 in.
Autoclavable Not Autoclavable
Height (English) Adjustment With Caster 30.6 to 44.4 in.
Height (English) 26.6 to 40.4 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.