Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Frame

Catalog No. 14C10049445
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10049445 70.86 in. Laminate
14C10049440 47.24 in. Phenolic
14C10049441 59.1 in. Phenolic
14C10049442 70.86 in. Phenolic
14C10049443 47.24 in. Laminate
14C10049444 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10049445 Supplier Treston™ Supplier No. 14C10049445
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Treston Concept manual tables are height adjustable with an allen key. Add casters and uprights with accessories for a complete, ergonomic workstation.

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation

Specifications

Width (English) 70.86 in.
With Casters No
Warranty 5 years
Width (Metric) 1800 mm
Quantity 1 Ea.
Model Concept
Surface Coating Epoxy powder coat
Top Style Laminate
Load Bearing Capacity (English) 1100 lb.
Load Bearing Capacity (Metric) 500 kg
Includes Frame and top
Increments Stepless
Lift Type Allen key
Foot Type Glide
Height (English) Adjustment With Caster 30.4 to 47.3 in.
Height (Metric) Adjustment With Caster 772 to 1201 mm
Finish Epoxy powder coat
Depth (English) 36 in.
Description Concept manual frame
Certifications/Compliance ISO Class 7 cleanroom
Depth (Metric) 914 mm
Back Style Open
Adjustable (Height) 26.38 to 43.31 in.
Autoclavable Not Autoclavable
Adjustable Adjustable with allen key
For Use With (Application) Laboratories
For Use With (Equipment) Any Laboratory Equipment
Frame Type C-leg manual
Height (English) 26.4 to 43.3 in.
Height (Metric) 670 to 100 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.