Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Frame Single Bay Uprights

Catalog No. 14C10049451
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10049451 70.86 in. Laminate
14C10049446 47.24 in. Phenolic
14C10049447 59.1 in. Phenolic
14C10049448 70.86 in. Phenolic
14C10049449 47.24 in. Laminate
14C10049450 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10049451 Supplier Treston™ Supplier No. 14C10049451
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Load Bearing Capacity (Metric) 500 kg
Height (Metric) 670 to 1100 mm
Load Bearing Capacity (English) 1100 lb.
Increments Stepless
Frame Type C-leg manual
Height (English) 26.4 to 43.3 in.
Height (Metric) Adjustment With Caster 772 to 1201 mm
Height (English) Adjustment With Caster 30.4 to 47.3 in.
For Use With (Equipment) Any Laboratory Equipment
Width (Metric) 1800 mm
Autoclavable Not Autoclavable
Top Style Laminate
Width (English) 70.86 in.
Warranty 5 years
Foot Type Glide
With Casters No
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
For Use With (Application) Laboratories
Description Concept manual frame
Finish Epoxy powder coat
Depth (English) 36 in.
Certifications/Compliance ISO Class 7 cleanroom
Adjustable (Height) 26.38 to 43.31 in.
Depth (Metric) 914 mm
Back Style Open
Adjustable Adjustable with allen key
Lift Type Allen key
Model Concept
Quantity 1 Ea.
Surface Coating Epoxy powder coat
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.