Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Frame with Single Bay Uprights

Catalog No. 14C10049393
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10049393 47.24 in. Phenolic
14C10049394 59.1 in. Phenolic
14C10049395 70.86 in. Phenolic
14C10049396 47.24 in. Laminate
14C10049397 59.1 in. Laminate
14C10049398 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10049393 Supplier Treston™ Supplier No. 14C10049393
Add to Cart
Add to Cart

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Surface Coating Epoxy powder coat
With Casters No
Autoclavable Not Autoclavable
Back Style Open
Width (Metric) 1200 mm
Model Concept
Warranty 5 years
Load Bearing Capacity (English) 1100 lb.
Quantity 1 Ea.
Top Style Phenolic
Width (English) 47.24 in.
Increments Stepless
Load Bearing Capacity (Metric) 500 kg
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
For Use With (Equipment) Any Laboratory Equipment
Height (English) 26.4 to 43.3 in.
Height (Metric) 670 to 1100 mm
Lift Type Allen key
Height (English) Adjustment With Caster 30.4 to 47.3 in.
Height (Metric) Adjustment With Caster 772 to 1201 mm
For Use With (Application) Laboratories
Frame Type C-leg manual
Description Concept manual frame
Foot Type Glide
Depth (Metric) 762 mm
Finish Epoxy powder coat
Adjustable (Height) 26.38 to 43.31 in.
Adjustable Adjustable with allen key
Certifications/Compliance ISO Class 7 cleanroom
Depth (English) 30 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.