Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Frame Single Bay Uprights and One Shelf

Catalog No. 14C10049420
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10049420 47.24 in. Phenolic
14C10049421 59.1 in. Phenolic
14C10049422 70.86 in. Phenolic
14C10049423 47.24 in. Laminate
14C10049424 59.1 in. Laminate
14C10049425 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10049420 Supplier Treston™ Supplier No. 14C10049420
Add to Cart
Add to Cart

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Finish Epoxy powder coat
Depth (English) 30 in.
Description Concept manual frame
Load Bearing Capacity (English) 1100 lb.
Model Concept
Height (Metric) Adjustment With Caster 772 to 1201 mm
Height (English) Adjustment With Caster 30.4 to 47.3 in.
For Use With (Application) Laboratories
Top Style Phenolic
Frame Type C-leg manual
Height (English) 26.4 to 43.3 in.
Foot Type Glide
No. of Shelves 1
Lift Type Allen key
Surface Coating Epoxy powder coat
Quantity 1 Ea.
Length (English) Shelf 45.9 in.
Load Bearing Capacity (Metric) 500 kg
Height (Metric) 670 to 1100 mm
Increments Stepless
Width (English) Shelf 45.9 in.
For Use With (Equipment) Any Laboratory Equipment
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware
Width (Metric) 1200 mm
With Casters No
Width (Metric) Shelf 1200 mm
Width (English) 47.24 in.
Warranty 5 years
Back Style Open
Depth (Metric) 762 mm
Adjustable Adjustable with allen key
Adjustable (Height) 26.38 to 43.31 in.
Certifications/Compliance ISO Class 7 cleanroom
Autoclavable Not Autoclavable
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.