Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Frame Single Bay Uprights and One Shelf

Catalog No. 14C10049458
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10049458 70.86 in. Phenolic
14C10049456 47.24 in. Phenolic
14C10049457 59.1 in. Phenolic
14C10049459 47.24 in. Laminate
14C10049460 59.1 in. Laminate
14C10049461 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10049458 Supplier Treston™ Supplier No. 14C10049458
Add to Cart
Add to Cart
Request a Quote

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Adjustable (Height) 26.38 to 43.31 in.
Height (English) 26.4 to 43.3 in.
For Use With (Equipment) Any Laboratory Equipment
Length (English) Shelf 69.8 in.
Height (Metric) Adjustment With Caster 772 to 1201 mm
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 7 cleanroom
Increments Stepless
Back Style Open
Width (Metric) 1800 mm
Adjustable Adjustable with allen key
Depth (Metric) 914 mm
Width (Metric) Shelf 1800 mm
With Casters No
Top Style Phenolic
No. of Shelves 1
Width (English) Shelf 69.8 in.
Warranty 5 years
Lift Type Allen key
Width (English) 70.86 in.
Quantity 1 Ea.
Load Bearing Capacity (English) 1100 lb.
Model Concept
Surface Coating Epoxy powder coat
Load Bearing Capacity (Metric) 500 kg
Height (Metric) 670 to 1100 mm
Frame Type C-leg manual
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware
Height (English) Adjustment With Caster 30.4 to 47.3 in.
For Use With (Application) Laboratories
Depth (English) 36 in.
Description Concept manual frame
Finish Epoxy powder coat
Foot Type Glide
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.