Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Frame Single Bay Uprights and Two Shelves

Catalog No. 14C10049426
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10049426 47.24 in. Phenolic
14C10049427 59.1 in. Phenolic
14C10049428 70.86 in. Phenolic
14C10049429 47.24 in. Laminate
14C10049430 59.1 in. Laminate
14C10049431 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10049426 Supplier Treston™ Supplier No. 14C10049426
Add to Cart
Add to Cart

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Width (English) 47.24 in.
Surface Coating Epoxy powder coat
Width (Metric) 1200 mm
No. of Shelves 2
Warranty 5 years
Quantity 1 Ea.
Load Bearing Capacity (Metric) 500 kg
Model Concept
Top Style Phenolic
Load Bearing Capacity (English) 1100 lb.
Length (English) Shelf 45.9 in.
Lift Type Allen key
Height (Metric) 670 to 1100 mm
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Increments Stepless
Height (Metric) Adjustment With Caster 772 to 1201 mm
Finish Epoxy powder coat
Height (English) 26.4 to 43.3 in.
For Use With (Equipment) Any Laboratory Equipment
Frame Type C-leg manual
Height (English) Adjustment With Caster 30.4 to 47.3 in.
For Use With (Application) Laboratories
Description Concept manual frame
Foot Type Glide
Adjustable (Height) 26.38 to 43.31 in.
Back Style Open
Depth (English) 30 in.
Certifications/Compliance ISO Class 7 cleanroom
Autoclavable Not Autoclavable
Adjustable Adjustable with allen key
Width (Metric) Shelf 1200 mm
Depth (Metric) 762 mm
Width (English) Shelf 45.9 in.
With Casters No
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.