Learn More
Treston™ Concept Manual Table Frames
Description
- Ergonomic, modular, and adaptable table frame
- Work surface and accessories sold separately
- Various sizes and combinations possible
- Height adjustment via allen key
- Wide range of accessories and add-ons, making Concept tables easy to customize for any lab need
- Impressive stability with its steel frame and maximum load capacity of 1100 lb.
- Cleanroom suitability ISO class 7
- 5 year warranty
Specifications
Specifications
| Product Type | Table Frame |
| No. of Shelves | None |
| Width (English) | 70.87 in. |
| Warranty | 5 Years |
| Weight (English) | 100 lb. |
| Width (Metric) | 1800 mm |
| Weight (Metric) | 45 kg |
| For Use With (Application) | Laboratory Work |
| No. of Drawers | None |
| Finish | Powder Coat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.