Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame

Catalog No. 14C10349403
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Top Style:
Laminate
Phenolic
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349403 60 in. Phenolic
14C10349124 60 in. Laminate
14C10349125 72 in. Laminate
14C10349132 72 in. Phenolic
14C10349133 48 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14C10349403 Supplier Treston™ Supplier No. 14C10349403
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation

Specifications

Material Steel
Adjustable (Height) 27.56 to 43.31 in.
Adjustable Adjustable with motor
Amperage 0.375
Autoclavable Not Autoclavable
Back Style Open
Certifications/Compliance ISO Class 7 cleanroom
Depth (English) 30 in.
Depth (Metric) 762 mm
Description Concept hand crank frame
Electrical Requirements 15 amp outlet
Finish Epoxy powder coat
Foot Type Glide
For Use With (Equipment) Any Laboratory Equipment
For Use With (Application) Laboratories
Frame Type C-leg motorized
Height (English) 27.6 to 43.3 in.
Height (Metric) 700 to 1100 mm
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Height (Metric) Adjustment With Caster 803 to 1201 mm
Includes Frame and top
Increments Stepless
Lift Type Linear actuator
Load Bearing Capacity (English) 880 lb.
Load Bearing Capacity (Metric) 400 kg
Model Concept
Plug Type NEMA 1-15 P
Quantity 1 Ea.
Surface Coating Epoxy powder coat
Top Style Phenolic
Warranty 5 years for steel, 2 years for motor
Voltage 120 V
Width (English) 60 in.
Width (Metric) 1500 mm
With Casters No
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.