Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame

Catalog No. p-7235789
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Top Style:
Laminate
Phenolic
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349124 60 in. Laminate
14C10349125 72 in. Laminate
14C10349132 72 in. Phenolic
14C10349133 48 in. Phenolic
14C10349403 60 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14C10349124 Supplier Treston™ Supplier No. 14C10349124
Only null left
Add to Cart
Add to Cart
Request a Quote

Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation

Specifications

Voltage 120 V
Width (English) 60 in.
Width (Metric) 1500 mm
Warranty 5 years for steel, 2 years for motor
With Casters No
Includes Frame and top
Increments Stepless
Load Bearing Capacity (English) 880 lb.
Top Style Laminate
Hertz 60 Hz
Height (Metric) 700 to 1100 mm
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Quantity 1 Ea.
Plug Type NEMA 1-15 P
Surface Coating Epoxy powder coat
Height (Metric) Adjustment With Caster 803 to 1201 mm
Lift Type Linear actuator
For Use With (Application) Laboratories
For Use With (Equipment) Any Laboratory Equipment
Model Concept
Height (English) 27.6 to 43.3 in.
Frame Type C-leg motorized
Depth (English) 30 in.
Foot Type Glide
Description Concept hand crank frame
Electrical Requirements 15 amp outlet
Finish Epoxy powder coat
Depth (Metric) 762 mm
Load Bearing Capacity (Metric) 400 kg
Back Style Open
Certifications/Compliance ISO Class 7 cleanroom
Adjustable Adjustable with motor
Adjustable (Height) 27.56 to 43.31 in.
Amperage 0.375
Autoclavable Not Autoclavable
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.