Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame Single Bay Uprights and One Shelf

Catalog No. 14C10349425
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349425 70.86 in. Laminate
14C10349420 47.24 in. Phenolic
14C10349421 59.1 in. Phenolic
14C10349422 70.86 in. Phenolic
14C10349423 47.24 in. Laminate
14C10349424 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349425 Supplier Treston™ Supplier No. 14C10349425
Add to Cart
Add to Cart
Request a Quote

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 to 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Single bay uprights and 1 shelf
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Quantity 1 Ea.
Plug Type NEMA 1-15 P
Description Concept hand crank frame
Certifications/Compliance ISO Class 7 cleanroom
Surface Coating Epoxy powder coat
Voltage 120 V
Warranty 5 years for steel, 2 years for motor
Width (Metric) 1800 mm
Adjustable (Height) 27.56 to 43.31 in.
Depth (English) 30 in.
Depth (Metric) 762 mm
Amperage 0.375
Autoclavable Not Autoclavable
Width (English) 70.86 in.
Back Style Open
Adjustable Adjustable with motor
Width (English) Shelf 69.8 in.
With Casters No
Width (Metric) Shelf 1800 mm
Model Concept
Increments Stepless
Height (Metric) 700 to 1100 mm
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware
No. of Shelves 1
Load Bearing Capacity (English) 880 lb.
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Hertz 60 Hz
Length (English) Shelf 69.8 in.
Lift Type Linear actuator
Load Bearing Capacity (Metric) 400 kg
Top Style Laminate
Finish Epoxy powder coat
For Use With (Application) Laboratories
Height (English) 27.6 to 43.3 in.
Foot Type Glide
Electrical Requirements 15 amp outlet
Frame Type C-leg motorized
Height (Metric) Adjustment With Caster 803 to 1201 mm
For Use With (Equipment) Any Laboratory Equipment
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.