Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame Single Bay Uprights and One Shelf

Catalog No. 14C10349456
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349456 47.24 in. Phenolic
14C10349457 59.1 in. Phenolic
14C10349458 70.86 in. Phenolic
14C10349459 47.24 in. Laminate
14C10349460 59.1 in. Laminate
14C10349461 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349456 Supplier Treston™ Supplier No. 14C10349456
Add to Cart
Add to Cart
Request a Quote

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 to 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Single bay uprights and 1 shelf
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Increments Stepless
Width (Metric) 1200 mm
Width (Metric) Shelf 1200 mm
For Use With (Application) Laboratories
With Casters No
Width (English) 47.24 in.
Warranty 5 years for steel, 2 years for motor
Top Style Phenolic
Width (English) Shelf 45.9 in.
Surface Coating Epoxy powder coat
Voltage 120 V
Length (English) Shelf 45.9 in.
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware
Load Bearing Capacity (Metric) 400 kg
Model Concept
No. of Shelves 1
Quantity 1 Ea.
Plug Type NEMA 1-15 P
Height (English) Adjustment With Caster 31.6 to 47.3 in.
Height (Metric) Adjustment With Caster 803 to 1201 mm
Hertz 60 Hz
Lift Type Linear actuator
Load Bearing Capacity (English) 880 lb.
Electrical Requirements 15 amp outlet
Height (English) 27.6 to 43.3 in.
Height (Metric) 700 to 1100 mm
Frame Type C-leg motorized
Foot Type Glide
For Use With (Equipment) Any Laboratory Equipment
Description Concept hand crank frame
Finish Epoxy powder coat
Depth (English) 36 in.
Certifications/Compliance ISO Class 7 cleanroom
Amperage 0.375
Autoclavable Not Autoclavable
Adjustable (Height) 27.56 to 43.31 in.
Adjustable Adjustable with motor
Back Style Open
Depth (Metric) 914 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.