Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Motor Frame Single Bay Uprights and Two Shelves

Catalog No. p-7235767
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14C10349462 47.24 in. Phenolic
14C10349463 59.1 in. Phenolic
14C10349464 70.86 in. Phenolic
14C10349465 47.24 in. Laminate
14C10349466 59.1 in. Laminate
14C10349467 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14C10349462 Supplier Treston™ Supplier No. 14C10349462
Only null left
Add to Cart
Add to Cart
Request a Quote

Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.

  • Height adjustable with linear actuator from 27.6 43.3 in.
  • Control switch includes up, down, and 3 programmable settings
  • Max load 880 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

No. of Shelves 2
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
With Casters No
Width (English) 47.24 in.
Width (Metric) Shelf 1200 mm
Width (Metric) 1200 mm
Width (English) Shelf 45.9 in.
Warranty 5 years for steel, 2 years for motor
Voltage 120 V
Surface Coating Epoxy powder coat
Quantity 1 Ea.
Top Style Phenolic
Model Concept
Load Bearing Capacity (English) 880 lb.
Lift Type Linear actuator
Plug Type NEMA 1-15 P
Length (English) Shelf 45.9 in.
Load Bearing Capacity (Metric) 400 kg
Hertz 60 Hz
Increments Stepless
Height (Metric) Adjustment With Caster 803 to 1201 mm
Height (English) 27.6 to 43.3 in.
Height (English) Adjustment With Caster 31.6 to 47.3 in.
For Use With (Application) Laboratories
For Use With (Equipment) Any Laboratory Equipment
Frame Type C-leg motorized
Depth (Metric) 914 mm
Electrical Requirements 15 amp outlet
Description Concept hand crank frame
Finish Epoxy powder coat
Foot Type Glide
Adjustable Adjustable with motor
Back Style Open
Height (Metric) 700 to 1100 mm
Adjustable (Height) 27.56 to 43.31 in.
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 7 cleanroom
Depth (English) 36 in.
Amperage 0.375
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.