Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Conductivity Calibration Standards, YSI™

Catalog No. 0939016 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Quantity:
1 qt.
8 x 1 pt.
Packaging:
Glass Bottle
Plastic Bottle
Conductivity:
1,000μS/cm (Fresh water)
10,000μS/cm
100,000μS/cm
1000μS/cm
1413μS/cm (Fresh water)
50,000μS/cm (sea water)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging Conductivity
09-390-16 1 qt. Glass Bottle 1000μS/cm
09-390-18 1 qt. Glass Bottle 10,000μS/cm
09-390-20 1 qt. Glass Bottle 100,000μS/cm
09-390-21 8 x 1 pt. Plastic Bottle 1,000μS/cm (Fresh water)
09-390-22 8 x 1 pt. Plastic Bottle 10,000μS/cm
09-390-23 8 x 1 pt. Plastic Bottle 1413μS/cm (Fresh water)
15-176-221 8 x 1 pt. Plastic Bottle 50,000μS/cm (sea water)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-390-16 Supplier Yellow Springs Instrument (YSI) Supplier No. 065270
Add to Cart
Edge
Add to Cart

NIST-traceable conductivity solutions to calibrate both field instruments and lab instruments and cells together for maximum accuracy

  • Conductivity solutions are inspected with reference to primary standard solutions according to OIML recommendation 56
  • Bottles include a table of corrections at temperatures between 20 and 30°C
  • Available as: 1 Quart or in a box of 8 individual pints

TRUSTED_SUSTAINABILITY

Specifications

Packaging Glass Bottle
Conductivity 1000μS/cm
Type Conductivity Calibration Standard
Quantity 1 qt.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.