Learn More
Description
- High accuracy at low conductivities: The 2-pole cell is a perfect solution to measure low conductivity samples like pure water, highly diluted aqueous solutions, and non-aqueous solutions
- Always the right temperature: The integrated temperature sensor guarantees measurements are always performed with the correct temperature compensation
- DES™ - Diagnosable Efficient Sustainable: Increased efficiency with sensor diagnostics: faster problem solving, less downtime, maximized sensor lifespan, and support of preventive maintenance
- Stay ahead: The sensor's diagnostic capability means peace of mind for the sensor condition. It supports preventive maintenance, maximizes the sensor's lifespan, and prevents premature discard
- Sustainable investment: DES™ digital sensors are a smart choice. Retaining the measurement electronics and only replacing the sensor shaft at the end of its life, or the detachable cable that can be used for all sensors, helps reduce material waste and thus, the ecological footprint
- Boost productivity and efficiency: With diagnosed errors, the user guidance with troubleshooting recommendations allows for faster problem-solving, thus reducing downtime. It also minimizes handling errors therefore cutting down on the need for specialized training
- For use with METTLER TOLEDO NineFocus. Connection cables and signal bridges may be required.
- Designed for samples measuring from 0.001 – 500 μS/cm
- Capture electrode calibration and results with LabX software, designed for advanced data management and 21CFR part 11 regulatory compliance.
- Accessories and Care
- Store dry
- 1413 μS/cm, one-time use sachets (51302049)
- 12.88 mS/cm, one-time use sachets (51302050)
Specifications
Specifications
| Cell Constant | 0.105 cm-1 |
| Operating Temperature Range (Metric) | 0°C to 100°C |
| Temperature (Metric) Range | 0°C to100°C |
| Sensor Types | Combined Electrode |
| Type | Low Conductivity Electrode |
| Connector Types | Not Stated |
| Cell Type | 2 steel poles |
| Material | Stainless Steel |
| Probe | NTC 30 kΩ |
| IP Rating | None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.