Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Conductivity Standards
SCI_ED

Catalog No. p-4666903 Shop All OHAUS Products
Change view
Click to view available options
Conductivity:
1413 μS/cm
84 μS/cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Conductivity
S05115 1413 μS/cm
S05114 84 μS/cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S05115 Supplier OHAUS™ Supplier No. 30100443/EMD
Add to Cart
Add to Cart

Measure the ability of an electrolyte solution to conduct electricity.

  • 250mL Solution
  • Available in values of 84μs/cm, 1413μs/cm and 12.88ms/cm

Extremes of temperature and direct sunlight should be avoided.

TRUSTED_SUSTAINABILITY

Specifications

Boiling Point ∼100°C
Capacity (English) 8.45 oz.
Capacity (Metric) 250 mL
Color Clear, Colorless
Conductivity 1413 μS/cm
For Use With (Equipment) Conductivity Sensor
Type Conductivity Standards
pH Range ∼6
Water Soluble Completely Miscible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.