Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Delfin Cone Nozzle, Rubber, ESD, 2.00 in Hose, 1 ea

Catalog No. 502816530
Encompass

This cone nozzle attachment for vacuum cleaners is designed for various industrial and laboratory applications, offering durability and specialized functionality for targeted cleaning tasks.

  • Made from rubber
  • ESD safe
  • Overall length: 5.91 in
  • Overall depth: 7.75 in
  • Overall width: 2.00 in
  • Compatible with 2.00 in diameter hoses

Catalog No. 50-281-6530 Supplier MSC Supplier No. 13676200
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This cone nozzle attachment for vacuum cleaners is designed for various industrial and laboratory applications, offering durability and specialized functionality for targeted cleaning tasks.

  • Made from rubber
  • ESD safe
  • Overall length: 5.91 in
  • Overall depth: 7.75 in
  • Overall width: 2.00 in
  • Compatible with 2.00 in diameter hoses

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.