Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Conference Table

Catalog No. 06001097 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
44 x 96 x 30 in.
48 x 48 x 30 in.
48 x 48 x 38.5 in.
48 x 96 x 30 in.
44 x 120 x 30 in.
44 x 144 x 30 in.
48 x 120 x 30 in.
48 x 144 x 30 in.
Style:
2 Rectangular Legs
3 Rectangular Legs
4 Legs
6 Legs
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Style
06-001-097 48 x 120 x 30 in. 6 Legs
06-001-074 44 x 96 x 30 in. 2 Rectangular Legs
06-001-075 48 x 96 x 30 in. 2 Rectangular Legs
06-001-076 44 x 120 x 30 in. 3 Rectangular Legs
06-001-077 48 x 120 x 30 in. 3 Rectangular Legs
06-001-078 44 x 144 x 30 in. 3 Rectangular Legs
06-001-079 48 x 144 x 30 in. 3 Rectangular Legs
06-001-094 48 x 48 x 30 in. 4 Legs
06-001-095 48 x 48 x 38.5 in. 4 Legs
06-001-096 48 x 96 x 30 in. 6 Legs
06-001-098 48 x 144 x 30 in. 6 Legs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 06-001-097
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Conference table with painted steel support legs and laminate work surface.

  • 1.5 in. thick laminate work surface

Specifications

Style 6 Legs
Height (Metric) 76.2 cm
Width (Metric) 304.8 cm
Dimensions (L x W x H) 48 x 120 x 30 in.
Length (Metric) 121.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.