Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Congo Red, 1% Aqueous, Innovating Science™
SCI_ED

Catalog No. S031069 Shop All Aldon Products
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S031069 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING! : This product can expose you to Benzidine-based dyes, which is known to the State of California to cause cancer.
Catalog No. S031069 Supplier Aldon Corporation Supplier No. IS12122
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WARNING! : This product can expose you to Benzidine-based dyes, which is known to the State of California to cause cancer.

Specifications

Boiling Point Approx. 100°C
Concentration 1%
Color Red
Quantity 100 mL
Physical Form Liquid
Grade Laboratory
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.