Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Conical Polypropylene Graduates
SCI_ED

Catalog No. s37070 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S37070 100 mL
S37071 250 mL
S37072 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S37070
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wide bases for increased stability.

  • Highly resistant to chemicals
  • Withstand temperatures up to 121°C (262°F)
  • Molded graduation markings for easy measuring

Specifications

Material Polypropylene
Height (Metric) 11.73 cm
Height (English) 4.62 in.
Capacity (Metric) 100 mL
Graduations 2 mL
Capacity (English) 3.38 oz.
Capacity 3.38 oz., 100mL
Autoclavable Autoclavable
Diameter (English)Top 2.75 in.
Diameter (Metric)Top 6.98 cm
Product Type Pharmaceutical Graduated Cylinder
Shape Conical
Temperature (English) 262°F
Tolerance ±0.2 mL
Temperature (Metric) 121°C
Subdivision 2mL
Type Pharmaceutical Graduate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.