Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Conical Reaction Vial

Catalog No. 033390 Shop All Corning Products
Change view
Click to view available options
Volume (English):
0.03 dr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
03-339-0 0.03 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-339-0 Supplier Corning™ Supplier No. 99001X
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement part for 6949M series of Pyrex microchemistry kits

This conical reaction vial is a replacement part for the 6949M series of PYREX™ microchemistry kits.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 11.5 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 0.1 mL
No. per Case 12
No. per Pack 6
Style Conical
Thread Style Screw
Volume (English) 0.03 dr.
Closure Type Phenolic Cap
Quantity 6 Pk.
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.