Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Conical Tube Freezer Box Rack
SDP

Catalog No. 01259143
Change view
Click to view available options
Dimensions (L x W x H):
25.2 x 6.6 x 11.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-143 25.2 x 6.6 x 11.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 01-259-143 Supplier Poltex Supplier No. CON50BOX2X4
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

N/A

Freezer or fridge rack with two slide out shelves that fit 4 boxes each for a total of 8 boxes. Fits 150 x 150 x 124 mm boxes for 50 mL conical tubes and is suitable to -80°C.

  • Freezer/fridge rack for organized cold storage
  • Two slide-out shelves hold 4 boxes each (8 boxes total)
  • Fits 150 x 150 x 124 mm boxes for 50 mL conical tubes (Globe Scientific or equivalent)
  • PETG construction suitable for use down to -80°C
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Boxes, Conical Tubes (50 mL), Loose Items or Cryoboxes, General Freezer Items
Material PETG
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Freezer
No. of Racks 5
No. per Pack 1
Quantity 1 Ea.
Dimensions (L x W x H) 25.2 x 6.6 x 11.1 in.
Product Type Sliding Drawer Freezer Rack (Tube Boxes)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.