Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Conical Tube Freezer Rack
SDP

Catalog No. 01259262
Change view
Click to view available options
Holds:
Conical Tubes (15 mL)
Conical Tubes (50 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-259-262 Conical Tubes (50 mL)
01-259-261 Conical Tubes (15 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-259-262 Supplier Poltex LLC Supplier No. 50FZCONRCK720
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A freezer rack for Conical Tubes. Made in the USA.

  • Suitable for freezer storage (-20° to -80°C)
  • Choose from 15 mL (85 tube capacity) or 50 mL (48 tube capacity)
  • Constructed from durable, chemical resistant PETG
  • Consumables not included

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Conical Tubes (50 mL)
Material PETG
Positions 1
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 15 mL Conical Tube, Freezer Storage
No. of Racks 1
No. per Pack 1 Ea.
Dimensions (L x W x H) 20 x 7 x 3.8 in.
Length (English) 20 in.
Width (English) 7 in.
Height (English) 3.8 in.
Product Type Tube Rack (Cryogenic and Ultra-Low Chest Freezers)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.