Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Conical Tube Rack
SDP

Catalog No. 22022586
Change view
Click to view available options
Holds:
Tubes (15 mL), Tubes (50 mL)
Tubes (5 to 50 mL)
Tubes (50 mL)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-022-586 Tubes (15 mL), Tubes (50 mL)
22-022-585 Tubes (50 mL)
22-022-584 Tubes (5 to 50 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-022-586 Supplier Poltex Supplier No. CONIC1550
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Conical tube rack, part of Poltex CONIC line of conical tube racks.

  • Durable and cleanable PETG construction
  • Comes with rubber bumpons on base for non slip placement
  • Choose from tube capacity: 5/15 mL (or all 15 mL), 50 mL, or 15/50 mL
  • Optional holder to help organize racks when not in use (CONICRCK) sold separtely

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Tubes (15 mL), Tubes (50 mL)
Material Plastic
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Length (Metric) 88.90mm
Product Type Tube Rack
Shelves 1
Height (Metric) 60.96 mm
Width (Metric) 299.72 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.